Shop All Ignition Components
Standard Ignition
Ignition Coil, UF-654
Mfr # UF-654
Zoro # G000549964
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blade
- Color Black
- Voltage 12
- Connector Quantity 1
- Mount Type Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # UF-654
- Zoro # G000549964
- Country of Origin Unknown
- Category Ignition Components
Details
Type | Blade |
Color | Black |
Voltage | 12 |
Connector Quantity | 1 |
Mount Type | Bolt On |
Terminal Quantity | 3 |
Contact Terminal Material | Brass |
Mounting Bracket Included | Yes |
Connector Gender | Female |
Terminal Gender | Male |
Ignition Type | Distributorless |
Description
Ignition Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Straight Valve, 1-5/8 in. L, 0 to 200 psi (H-45)
- BUYERS PRODUCTS Aluminum Truck Box W/ Barn Door, 18X18X60 (1705215)
- GROTE Univ Battery Terminal, 6 to 2/0ga, Brass (82-9126)
- WAI GLOBAL ALTLU IREF (12091N)
- STANDARD IGNITION Ignition Coil, Uf-93 (UF-93)
- STANDARD IGNITION Ignition Lock Cylinder, Us-439L (US-439L)
- STANDARD IGNITION Ignition Coil, FD509T (FD509T)
- STANDARD IGNITION Ignition Coil, Dr-35 (DR-35)
- STANDARD IGNITION Coil on Plug Coil (UF-747)
- STANDARD IGNITION Ignition Lock Cylinder, Us-14Ka (US-14KA)
- URO PARTS URO 2024600704 Ignition Lock Cylinder (2024600704)
- Standard Ignition Ignition Components