Shop All Ignition Components
Standard Ignition
Ignition Coil, Uf-50
Mfr # UF-50
Zoro # G5928488
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blade and Bullet
- Voltage 12
- Connector Gender Male
- Mounting Position Distributor
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # UF-50
- Zoro # G5928488
- Country of Origin Unknown
- Category Ignition Components
Details
Type | Blade and Bullet |
Voltage | 12 |
Item | Ignition Coil |
Connector Gender | Male |
Mounting Position | Distributor |
Terminal Quantity | 4 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-7/16 x 3-1/2 in. (PA1875)
- TIRE MECHANICS RESOURCE 10lb Bead Breaker (TMRBBH10)
- BUYERS PRODUCTS 17 Inch Red Polycarbonate ID Bar Light With 9 LED (5621719)
- SHURFLO 55 PSI 3 GPM Auto Fresh Water Pump 8 1/8" x 5" x 4 1/8", 4138-131-E65 (4138-131-E65)
- STANDARD IGNITION Knock Detonati, Ks102 (KS102)
- STANDARD IGNITION Ignition Coil 2007-2012 Nissan Sentra 2.0L, UF591T (UF591T)
- STANDARD IGNITION Ignition Lock Cylinder, Us-359L (US-359L)
- STANDARD IGNITION Tru-Tech Ignition Coil for 2005-2008 Ford Expedition (S65-FD508T)
- STANDARD IGNITION COILS MODULES AND OTHER IGNITION OE Replacement Ignition Coil And Module Assembly Genuine Intermot (UF-577)
- STANDARD IGNITION Ignition Coil, FD509T (FD509T)
- STANDARD WIRES Coil On Plug Boot, Spp29 (SPP29)
- Standard Ignition Ignition Components