Shop All Ignition Components
Standard Ignition
Ignition Coil, Uf-49
Mfr # UF-49
Zoro # G5924988
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw
- Color Black
- Voltage 12
- Terminal Gender Male
- Mount Type Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # UF-49
- Zoro # G5924988
- Country of Origin Unknown
- Category Ignition Components
Details
Type | Screw |
Color | Black |
Voltage | 12 |
Terminal Gender | Male |
Mount Type | Bolt On |
Connector Quantity | 2 |
Mounting Bracket Included | Yes |
Terminal Quantity | 2 |
Connector Gender | Male |
Mounting Position | External |
Item | Ignition Coil |
Ignition Type | Distributorless |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Socket Rack, 1/4" Drive, SAE (9720)
- BECKSON MARINE 4" x 14" Port Gasket (GK-414)
- SEACHOICE Open Based Galvanized Dock Cleat, 12" (30630)
- LISLE Heavy Duty Circuit Tester/Jumper (32900)
- STANDARD IGNITION Coil, Fd-476 (FD-476)
- STANDARD IGNITION COILS MODULES AND OTHER IGNITION OE Replacement 4 Coil Pack (UF-403)
- STANDARD IGNITION Ignition Lock Cylinder, Us-439L (US-439L)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks186 (KS186)
- STANDARD IGNITION IGN LOCK CYLINDER HOUSING REPAIR KIT (US801L)
- STANDARD IGNITION Ignition Coil Connector, Hp4595 (HP4595)
- STANDARD IGNITION Ignition Lock Cylinder, Us-14Ka (US-14KA)
- Standard Ignition Ignition Components