Shop All Ignition Components
Standard Ignition
Ignition Coil, Uf-35
Mfr # UF-35
Zoro # G5936562
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw
- Color Black
- Voltage 12
- Mount Type Bolt On
- Terminal Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # UF-35
- Zoro # G5936562
- Country of Origin Unknown
- Category Ignition Components
Details
Type | Screw |
Color | Black |
Voltage | 12 |
Item | Ignition Coil |
Mount Type | Bolt On |
Terminal Quantity | 2 |
Connector Gender | Male |
Terminal Gender | Male |
Connector Quantity | 2 |
Mounting Position | External |
Ignition Type | Oil Filled |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/4 x 2-9/16 x 5/16", CRW1, NBR (17404)
- REESE Coupler Lock, Class III, IV, Chrome, REESE TOWPOWER (7030500)
- MOTORCRAFT Injector Asy, Cm5188 (CM5188)
- ASTRO PNEUMATIC Deluxe Noid Lite/AC, Signal Light Set (7898)
- STANDARD IGNITION Ignition Lock Cylinder, Us-620L (US-620L)
- STANDARD IGNITION Ignition Coil, UC-12 (UC-12)
- STANDARD IGNITION Ignition Coil 2007-2012 Nissan Sentra 2.0L, UF591T (UF591T)
- STANDARD IGNITION Ignition Coil, Uf-355 (UF-355)
- STANDARD IGNITION Ballast Resistor, RU-12 (RU-12)
- STANDARD IGNITION Ignition Lock Cylinder, Us-14Ka (US-14KA)
- ACCEL Coil on Plug, 0.500 Ohms Primary Resistance/5.43K Ohms Secondary Resistance/68:1 Turns Ratio, Yellow (140033-8)
- Standard Ignition Ignition Components