Shop All Ignition Components
Standard Ignition
Ignition Coil, Uf-227
Mfr # UF-227
Zoro # G5923238
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blade
- Coil Type Electronic
- Voltage 12
- Color Black
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # UF-227
- Zoro # G5923238
- Country of Origin Unknown
- Category Ignition Components
Details
Type | Blade |
Coil Type | Electronic |
Voltage | 12 |
Color | Black |
Series | Standard OE Replacement |
Item | Ignition Coil |
Mounting Bracket Included | Yes |
Coil Included | Yes |
Connector Gender | Female |
Terminal Gender | Male |
Mounting Type | Fender |
Connector Quantity | 1 |
Connector Shape | Rectangular |
Mount Type | Bolt On |
Ignition Type | Electronic |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Replacement Cigarette Lighter, Fused, 12V (RPPS-225)
- SEA DOG A Deluxe Power Socket 12V Cap/, #426115-1 (426115-1)
- SEACHOICE Nickel Plated Brass Snap Kit With Grip Tool - 72 Piece (59443)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 11.1 cu. ft. (390-0-02)
- STANDARD IGNITION Tru-Tech Ignition Coil for 2005-2008 Ford Expedition (S65-FD508T)
- STANDARD IGNITION Coil, Uf-538 (UF-538)
- STANDARD IGNITION IGN LOCK CYLINDER HOUSING REPAIR KIT (US801L)
- STANDARD IGNITION Ignition Coil, UC-12 (UC-12)
- STANDARD IGNITION Ignition Coil, UF350T (UF350T)
- STANDARD IGNITION Ignition Coil, Dr-35 (DR-35)
- STANDARD IGNITION Ignition Lock Cylinder, Us-68L (US-68L)
- Standard Ignition Ignition Components