Shop All Ignition Components
Standard Ignition
Ignition Coil, Uf-158
Mfr # UF-158
Zoro # G5920928
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blade
- Color Black
- Voltage 12
- Ignition Type Distributorless
- Mount Type Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # UF-158
- Zoro # G5920928
- Country of Origin Unknown
- Category Ignition Components
Details
Type | Blade |
Color | Black |
Voltage | 12 |
Ignition Type | Distributorless |
Mount Type | Bolt On |
Terminal Gender | Male |
Connector Gender | Female |
Connector Quantity | 1 |
Mounting Bracket Included | Yes |
Terminal Quantity | 4 |
Mounting Position | External |
Item | Ignition Coil |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Dodge Ram Left Towing Mirror Power Heated- Black 13-19 (RMV-RAM13HP-FS-L)
- AFTERMARKET Clutch Release Bearing Fits Ford NH TC55 TC48DA T2410 Boomer 4055 (SBA398560910)
- PRECISION REPLACEMENT PARTS Wool Dauber, 144PK (SWD1000-144)
- REFRESH YOUR CAR MINI DIFFUSR LMNLME 2PK (E301451200)
- STANDARD IGNITION Ignition Coil, Uf832 (UF832)
- STANDARD IGNITION Ignition Lock Cylinder, Us-620L (US-620L)
- STANDARD IGNITION COILS MODULES AND OTHER IGNITION OE Replacement Ignition Coil And Module Assembly Genuine Intermot (UF-577)
- STANDARD IGNITION Ignition Coil 2007-2012 Nissan Sentra 2.0L, UF591T (UF591T)
- STANDARD IGNITION Ignition Lock Cylinder, Us-439L (US-439L)
- STANDARD IGNITION Knock Detonati, Ks102 (KS102)
- SPECTRA PREMIUM Ignition Coil, C-660 (C-660)
- Standard Ignition Ignition Components