Shop All Ignition Components
Standard Ignition
Ignition Coil, Uf-122
Mfr # UF-122
Zoro # G5933421
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Type Electronic
- Type Pin
- Color Black
- Voltage 12
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # UF-122
- Zoro # G5933421
- Country of Origin Unknown
- Category Ignition Components
Details
Coil Type | Electronic |
Type | Pin |
Color | Black |
Voltage | 12 |
Series | Standard OE Replacement |
Item | Ignition Coil |
Mount Type | Bolt On |
Coil Included | Yes |
Connector Shape | Rectangular, Oval |
Connector Type | Plug In |
Terminal Quantity | 3 |
Connector Gender | Female |
Mounting Position | Engine Bay |
Connector Quantity | 1 |
Mounting Bracket Included | Yes |
Terminal Gender | Male |
Ignition Type | Electronic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Brush (55B007)
- SUNEX ® 10-Ton Air/Hydraulic Floor Service Jack (6614)
- ACDELCO Brake Pipe Kit (19419063)
- WEATHERACE Wiper, All-Weather, High Performance, 17" (WA17)
- STANDARD IGNITION Tru-Tech Ignition Coil for 2005-2008 Ford Expedition (S65-FD508T)
- STANDARD IGNITION Ignition Lock Cylinder, Us-620L (US-620L)
- STANDARD IGNITION Knock Detonati, Ks102 (KS102)
- STANDARD IGNITION COILS MODULES AND OTHER IGNITION OE Replacement Ignition Coil And Module Assembly Genuine Intermot (UF-577)
- STANDARD IGNITION Ign Lock Cylinder (US-64)
- STANDARD IGNITION Ignition Lock Cylinder, Us-359L (US-359L)
- ILB GOLD Replacement For Yamaha Yfa-1 Breeze125 Atv Year: 1989 124Cc Repair Kit (YFA-1 BREEZE125 ATV YEAR 1989 124CC REPAIR KIT)
- Standard Ignition Ignition Components