Shop All Ignition Components
Standard Ignition
Ignition Coil, Dr-35
Mfr # DR-35
Zoro # G5895667
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blade
- Color Black
- Voltage 12
- Series Standard OE Replacement
- Mounting Bracket Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # DR-35
- Zoro # G5895667
- Country of Origin Unknown
- Category Ignition Components
Details
Type | Blade |
Color | Black |
Voltage | 12 |
Item | Ignition Coil |
Series | Standard OE Replacement |
Mounting Bracket Included | Yes |
Mount Type | Bolt On |
Mounting Position | External |
Connector Gender | Male |
Terminal Quantity | 4 |
Terminal Gender | Male |
Connector Quantity | 1 |
Ignition Type | Distributorless |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AISIN Vehicle Specific Cvt Fluid, Aisin Atf-Scv Aisin (ATF-SCV)
- WIX FILTERS Fuel Water Separator Filter, Wix 33357 (33357)
- AJAX TOOL WORKS BEEHIVE SPRING & WASHER (AJA899)
- SKF Manual Trans Seal - Rear, 17386 (17386)
- STANDARD IGNITION Coil, Fd-476 (FD-476)
- STANDARD IGNITION Knock Detonati, Ks225 (KS225)
- STANDARD IGNITION Ignition Knock (Detonation) Sensor, KS7 (KS7)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks186 (KS186)
- STANDARD IGNITION Ignition Coil, FD509T (FD509T)
- STANDARD IGNITION Ignition Lock Cylinder, Us-620L (US-620L)
- WAEKON 76500 Ignition Coil Tester (WAE76500)
- Standard Ignition Ignition Components