Shop All Ignition Components
Standard Ignition
IGNITION COIL CONNECTOR
Mfr # S-658
Zoro # G302154156
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Connector Type Push On
- Number of Wires 4
- Contact Terminal Material Metal
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-658
- Zoro # G302154156
- Country of Origin Unknown
- Category Ignition Components
Dimensions
Wiring Harness Length (in) | 8.5 |
Harness Length - inches | 7" |
Length - Inches | 1.5 |
Details
Material | Plastic |
Connector Type | Push On |
Number of Wires | 4 |
Contact Terminal Material | Metal |
Connector Gender | Male |
Terminal Quantity | 4 |
Water Resistant | Yes |
Connector Quantity | 1 |
Wire Quantity | 4 |
Terminal Gender | Female |
Wiring Harness Included | Yes |
Weatherproof Sealed | Yes |
Wire Gauge (ga) | 16 |
Connector Shape | Oval |
Terminal Type | Pin Socket |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Jib H’yard Swivel With Forestay Guard (RF1247)
- FIREPOWER Amp Mig Gun Contact Tip .030"/.8Mm (10 P (FPW1444-0026)
- SMART SOLUTIONS Smart Solutions 00015 Ultra Guard Tow Guard - Truck, 16" L x 72" W (00015)
- BETA 1 FILTERS Spin-On replacement filter for 012391 / AIR SUPPLY (B1SO0001433)
- STANDARD IGNITION IGNITION RELAY (RY-1146)
- STANDARD IGNITION Ignition Lock Cylinder, Us-620L (US-620L)
- STANDARD IGNITION Ignition Lock Cylinder, Us-359L (US-359L)
- STANDARD IGNITION Ign Coil Resistor (RU-10)
- STANDARD IGNITION Ignition Coil, Uf-93 (UF-93)
- STANDARD IGNITION Knock Detonati, Ks225 (KS225)
- MPULSE Ignition Coil, For 2017 Ford E-450 Super Duty 6.2L Driver Side, 8PK (KMP-101258)
- Standard Ignition Ignition Components