Shop All Automotive Wires & Cables
Standard Ignition
Ignition Coil Connector, S-2280
Mfr # S-2280
Zoro # G7412560
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Female
- Fit Type Direct Fit
- Number of Terminals 3
- Terminal Gender Female
- Series OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-2280
- Zoro # G7412560
- UPC # 727943220165
- Country of Origin Taiwan, Province of China
- Category Automotive Wires & Cables
Details
Item | Ignition Coil Connector |
Connector Type | Female |
Fit Type | Direct Fit |
Number of Terminals | 3 |
Terminal Gender | Female |
Series | OE Replacement |
Number of Wires | 3 |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition ignition coil connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture ignition coil connector's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Whitecap Center Handrail Stanchion - 316 Stainless Steel - 1" Tube O.D (6179C)
- JOHNDOW INDUSTRIES JohnDow Steel 15-Gallon Fluid Dispenser - JDI-15DP (JDI-15DP)
- CARTER FUEL PUMPS Mech Fuel Pump, M60389 (M60389)
- MTD Spark Plug (BS-796112S)
- STANDARD IGNITION Multi-Function Connector, S2395 (S2395)
- STANDARD IGNITION Manifold Absolute Pressure Sensor Connector, S-2088 (S-2088)
- STANDARD IGNITION Battery Cable, A116-00HP (A116-00HP)
- STANDARD IGNITION Neutral Safety Switch Connector, S-813 (S-813)
- STANDARD IGNITION HEADLIGHT SOCKET (S2555)
- STANDARD IGNITION S564, Hp4460 (HP4460)
- DISCO Red Vinyl Insul Butt Connector 22-18 Gauge Wire Rng PK100 (3500PK)
- Standard Ignition Automotive Electrical