Shop All Ignition Components
Standard Ignition
Ignition Coil Connector, S-2269
Mfr # S-2269
Zoro # G5927149
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Wiring Harness Length (in) 12.25
- Terminal Gender Female
- Wiring Harness Included Yes
- Gauge 20 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-2269
- Zoro # G5927149
- Country of Origin Unknown
- Category Ignition Components
Dimensions
Wiring Harness Length (in) | 12.25 |
Harness Length - inches | 12.5" |
Housing Length (in) | 1.25" |
Length - Inches | 1.125 |
Details
Material | Plastic |
Terminal Gender | Female |
Wiring Harness Included | Yes |
Gauge | 20 ga. |
Wire Gauge (ga) | 22 |
Terminal Type | Blade |
Connector Shape | Square |
Contact Terminal Material | Metal |
Connector Gender | Male |
Terminal Quantity | 3 |
Number of Wires | 3 |
Wire Quantity | 3 |
Water Resistant | Yes |
Number Of Splice Connectors Include | 3 |
Weatherproof Sealed | Yes |
Connector Quantity | 3 |
Splice Connectors Included | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPI AXLES/BOOTS In Line Fuel Filter 1/4, 00-9104-0 (00-9104-0)
- DORMAN PCV Valve Elbow, 46025 (46025)
- WEGMANN AUTOMOTIVE Black Stick-On Adhesive (200576FEBLK)
- RTX Alloy Wheel, Illusion 18x8 5x114.3 ET45 CB73.1 White And Black (081108)
- STANDARD IGNITION Ignition Coil, Uf-355 (UF-355)
- STANDARD IGNITION Ignition Coil, Dr-35 (DR-35)
- STANDARD IGNITION EMISSIONS AND SENSORS OE Replacement Genuine Intermotor Quality (KS225)
- STANDARD IGNITION Ign Coil Resistor (RU-10)
- STANDARD IGNITION Ign Lock Cylinder (US-64)
- STANDARD IGNITION Ignition Lock Cylinder, Us-620L (US-620L)
- TRUE-TECH SMP 76 Ford Capri/78-76 Ford Country Squire Ignition Lock, Us-70Lt (US-70LT)
- Standard Ignition Ignition Components