Shop All Ignition Components
Standard Ignition
Ignition Coil Connector, S-2033
Mfr # S-2033
Zoro # G5923098
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminals 4
- Number of Connectors 1
- Fit Type Direct Fit
- Series Standard
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-2033
- Zoro # G5923098
- Country of Origin Unknown
- Category Ignition Components
Details
Item | Ignition Coil Connector |
Terminals | 4 |
Number of Connectors | 1 |
Fit Type | Direct Fit |
Series | Standard |
Number of Wires | 4 |
Terminal Gender | Female |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST GLASSPACK - ENFORCER (351800S)
- KEN-TOOL TR5 22" LEVERAGE BAR (KT32318)
- UWS UWS STEEL RETANGLE TRANSFER TANK 45GALLON MATTE BLACK (ST-45-R-MB)
- TECNIQ Hi Vis 4" Round Stt Red Lens Grmt Mnt Tri-Pole (TQ T46-RR0T-1)
- STANDARD IGNITION EMISSIONS AND SENSORS OE Replacement Genuine Intermotor Quality (KS225)
- STANDARD IGNITION Ignition Knock (Detonation) Sensor, KS7 (KS7)
- STANDARD IGNITION Ignition Lock Cylinder, Us-14Ka (US-14KA)
- STANDARD IGNITION Knock Detonati, Ks225 (KS225)
- STANDARD IGNITION COILS MODULES AND OTHER IGNITION OE Replacement Ignition Coil And Module Assembly Genuine Intermot (UF-577)
- STANDARD IGNITION Ignition Coil, UF350T (UF350T)
- STANDARD IGNITION Ignition Coil 2007-2012 Nissan Sentra 2.0L, UF591T (UF591T)
- Standard Ignition Ignition Components