Shop All Ignition Components
Standard Ignition
IGN LOCK CYLINDER HOUSING REPAIR KIT
Mfr # US801L
Zoro # G502142410
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum, Plastic
- Terminal Quantity 7
- Mounting Location Column
- Connector Shape Rectangular
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # US801L
- Zoro # G502142410
- UPC # 33086574165
- Country of Origin Unknown
- Category Ignition Components
Details
Finish | Aluminum, Plastic |
Terminal Quantity | 7 |
Mounting Location | Column |
Connector Shape | Rectangular |
Terminal Type | Blade |
Connector Quantity | 1 |
Terminal Gender | Male |
Connector Type | Bolt On |
Connector Gender | Female |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-9/16 x 2-1/8 in. (PA4102)
- GROTE Air Hose Rubber, Spring, Blue 12 ft. (81-0112-B)
- GATES Tri-Power Belts, BX82 (BX82)
- CAMCO EvoFlex Drinking Water Hose, 35' (22595)
- STANDARD IGNITION Coil, Uf-538 (UF-538)
- STANDARD IGNITION Coil, Uf-495 (UF-495)
- STANDARD IGNITION Ignition Coil 2007-2012 Nissan Sentra 2.0L, UF591T (UF591T)
- STANDARD IGNITION Ignition Coil Connector, Hp4595 (HP4595)
- STANDARD IGNITION Coil, Fd-476 (FD-476)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks120 (KS120)
- URO PARTS Ignition Lock Cylinder W/ Keys, Bhm7144 (BHM7144)
- Standard Ignition Ignition Components