Shop All Fuel Injection Systems
Standard Ignition
Idle Air Control Valve Fuel Injection, Ac562
Mfr # AC562
Zoro # G4807550
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard OE Replacement
- Terminal Gender Male
- Connector Gender No Connector
- Terminal Quantity 2
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AC562
- Zoro # G4807550
- UPC # 707390979465
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Item | Idle Control Valve |
Series | Standard OE Replacement |
Terminal Gender | Male |
Connector Gender | No Connector |
Terminal Quantity | 2 |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Marker Lamp, LED Low Profile, Yellow (47263)
- EXTREME MAX Extreme Max 5600.3259 Pro-Series 1500 lbs. Off-Road Utility Trailer ATVs UTVs Lawn & Garden Tractors (5600.3259)
- HUMMINBIRD Humminbird 4115501CHO SOLIX 12 CHIRP MEGA SI+ G3 (No Transducer) (411550-1CHO)
- CURT Trailer Hitch, 2" Receiver, Class 3,13119 (13119)
- STANDARD IGNITION Idle Air Control Valve, AC172 (AC172)
- STANDARD IGNITION Fuel Pressure Regulator, PR556 (PR556)
- STANDARD IGNITION Fuel Pressure Regulator, Pr164 (PR164)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- STANDARD IGNITION Fuel Pressure Regulator, Pr134 (PR134)
- STANDARD IGNITION Fuel Pressure Regulator, Pr347 (PR347)
- REINZ Engine Intake Manifold Gasket, 71-54127-00 (71-54127-00)
- Standard Ignition Fuel Injection Systems