Shop All Fuel Injection Systems
Standard Ignition
Idle Air Control Valve Fuel Injection, Ac425
Mfr # AC425
Zoro # G4804017
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard OE Replacement
- Terminal Quantity 6
- Terminal Type Blade
- Connector Gender Female
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AC425
- Zoro # G4804017
- UPC # 9176980435
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Item | Idle Control Valve |
Series | Standard OE Replacement |
Terminal Quantity | 6 |
Terminal Type | Blade |
Connector Gender | Female |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco Par-Max 2 Water Pressure Pump - 24V - 2 GPM - 35 PSI (31295-3524-3A)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE MATTE BLACK (TBS-72-LP-MB)
- DISCO Door Rod/Hood Prop Assort Adj Gray Tray W/Clr Lid (8625GCP)
- A & I PRODUCTS Mudguard - MFWD Axles 47" x18.5" x0.5" (A-VLD1811)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk3 (SK3)
- STANDARD IGNITION Fuel Pressure Regulator, Pr195 (PR195)
- STANDARD IGNITION Fuel Injector, FJ67 (FJ67)
- STANDARD IGNITION Fuel Injector Connector, Hp3900 (HP3900)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- STANDARD IGNITION Fuel Pressure Regulator, Pr536 (PR536)
- Standard Ignition Fuel Injection Systems