Shop All Fuel Injection Systems
Standard Ignition
Idle Air Control Valve Fuel Injection, Ac377
Mfr # AC377
Zoro # G4811382
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Contact Terminal Material Aluminum
- Connector Gender Female
- Terminal Quantity 2
- Hose Connector Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AC377
- Zoro # G4811382
- UPC # 91769702946
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Terminal Type | Blade |
Contact Terminal Material | Aluminum |
Connector Gender | Female |
Terminal Quantity | 2 |
Hose Connector Quantity | 2 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47243)
- GATES Hi-Power II PowerBand V-Belts, 2/B80 (2/B80)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (I7Z-030)
- HOPKINS ENDURANCE 7 RV BLADE TO 7 RV BLADE EXTENTION (20049)
- STANDARD IGNITION Fuel Injector, TJ7 (TJ7)
- STANDARD IGNITION Fuel Pressure Regulator, Pr536 (PR536)
- STANDARD IGNITION Diesel Fuel Heater, Dfh102 (DFH102)
- STANDARD IGNITION Fuel Injector Connector, Hp3900 (HP3900)
- STANDARD IGNITION Fuel Damper Assembly, Fpd66 (FPD66)
- STANDARD IGNITION Fuel Pressure Regulator, Pr134 (PR134)
- GB REMANUFACTURING Remanufactured Diesel Injector, 718-501 (718-501)
- Standard Ignition Fuel Injection Systems