Shop All Automotive Wires & Cables
Standard Ignition
HVAC Variable Speed Blower Controller Module Connector, S-1779
Mfr # S-1779
Zoro # G7619742
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Terminals 5
- Connector Type Female/Male
- Terminal Type Pin Socket
- Series Standard OE Replacement
- Number of Connectors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-1779
- Zoro # G7619742
- UPC # 25623735429
- Country of Origin Taiwan, Province of China
- Category Automotive Wires & Cables
Details
Item | Connector |
Number of Terminals | 5 |
Connector Type | Female/Male |
Terminal Type | Pin Socket |
Series | Standard OE Replacement |
Number of Connectors | 1 |
Terminal Gender | Female |
Position | Front |
Fit Type | Direct Fit |
Number of Wires | 5 |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition hvac variable speed blower controller module connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac variable speed blower controller module connector's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT ATV Towng Strtr Kit w/2" Shnk/2" Trlr (45029)
- CPS PRODUCTS A/C Dye Cartridges (4 X 1Oz/30Ml) (399020EU)
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (43043-FM)
- GATES Flexible Coolant Hose(Standard) - Upper, 25302 (25302)
- STANDARD IGNITION Manifold Absolute Pressure Sensor Connector, S-2088 (S-2088)
- STANDARD IGNITION Pigtail/Socket, S-712 (S-712)
- STANDARD IGNITION Tail Lamp Socket, S-787 (S-787)
- STANDARD IGNITION S544, Hp4530 (HP4530)
- STANDARD IGNITION Oil Pressure Switch Connector, Hp4345 (HP4345)
- STANDARD IGNITION A/C Compressor Connector (S-805)
- PACER GROUP Pacer Black 2 AWG Battery Cable, 100' (WUL2BK-100)
- Standard Ignition Automotive Wires & Cables