Shop All Automotive Relay & Control Modules
Standard Ignition
Horn Relay, Hr-139
Mfr # HR-139
Zoro # G2010833
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bracket(s) Included
- Voltage 12
- Terminal Type Screw, Blade
- Connector Gender Male; Female
- Connector Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # HR-139
- Zoro # G2010833
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Includes | Mounting Bracket(s) Included |
Voltage | 12 |
Terminal Type | Screw, Blade |
Connector Gender | Male; Female |
Connector Quantity | 2 |
Connector Shape | Rectangular |
Terminal Quantity | 4 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Drive Shaft Center Support Bearing - Front Outer, 206FF (206FF)
- TECNIQ 6" Oval 6 Led Stt Surf Mnt Clr Lens Pgtail (TQ T66-RCSP-1)
- MILTON Inflator Gage, Bayonet, 3ft Hose Whip (523)
- DAYCO 5/32 In. X 50 Ft. (Spool) Washer Tubing, 80206 (80206)
- STANDARD IGNITION Starter Relay, Sr-121 (SR-121)
- STANDARD IGNITION Relay, Ry-265 (RY-265)
- STANDARD IGNITION Coolant Fan Relay (RY-460)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Blade Terminals (RY-115)
- STANDARD IGNITION Multi Purpose Relay, RY-1159 (RY-1159)
- STANDARD IGNITION Multi Purpose Relay, RY-214 (RY-214)
- HELLA RELAY SOCKET MINI 5 (H84989011)
- Standard Ignition Automotive Electrical