Shop All Vehicle Bulbs & Lenses
Standard Ignition
Headlight Switch, Hls-1647
Mfr # HLS-1647
Zoro # G6882579
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Rectangular
- Voltage 12
- Color Black, Chrome
- Type Blade
- Finish Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # HLS-1647
- Zoro # G6882579
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | Rectangular |
Voltage | 12 |
Color | Black, Chrome |
Type | Blade |
Finish | Plastic |
Connector Quantity | 1 |
Knob Color | Black |
Switch Finish | Plastic |
Connector Gender | Female |
Terminal Quantity | 17 |
Terminal Gender | Male |
Switch Material | Plastic |
Connector Type | Plug In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For AIMS INVERTORS PRODUCTS REMOTELF (REMOTELF)
- A1 CARDONE New Window Lift Regulator, 82-3039C (82-3039C)
- SUNBELT WALBRO CARBURETOR WYK-192-1 3.75" x2.8" x1.6" (A-B1WBWWYK192A)
- SUR&R Male Branch Tee, Compression Type, PK2 (ABT330)
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- STANDARD IGNITION Hazard Warning Switch, Hzs236 (HZS236)
- ILC Replacement for National Stock Number NSN 6240-00-910-3282 replacement light bulb lamp (6240-00-910-3282 NATIONAL STOCK NUMBER NSN)
- SPEC-D TUNING 03-05 Toyota 4Runner Halo LED Projector Smoke Lens (2LHP-4RUN03G-TM)
- RACE SPORT Stealth Led 19-Pattern Strobe Light Head (Amber) (Each) (RS-TBDL270-A)
- GP-THUNDER GP-Thunder GP-7440-CA Glass Silver Chrome Light Bulbs Turn Signal Brake Light (GP-7440-CA)
- ILC Replacement For SYLVANIA 5202 (WW-7JEK-4)
- Standard Ignition Automotive Lighting