Shop All Vehicle Bulbs & Lenses
Standard Ignition
Headlight Switch, Hls-1646
Mfr # HLS-1646
Zoro # G6882816
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Rectangular
- Type Pin
- Voltage 12
- Color Black
- Finish Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # HLS-1646
- Zoro # G6882816
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | Rectangular |
Type | Pin |
Item | Headlight Switch |
Voltage | 12 |
Color | Black |
Finish | Plastic |
Terminal Gender | Male |
Knob Color | Black |
Terminal Quantity | 7 |
Connector Quantity | 1 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING 10 Ton Cap. Jack Stands - Pin Type-[Medium] - Imported (81209i)
- GEARWRENCH Hand Bearing Packer (2775D)
- SUR&R Nut, Bubble Flare, 3/16" Tube, Steel, PK4 (BR250)
- OMEGA Air Jack/Support Stand, 10Ton (34100)
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- STANDARD IGNITION Hazard Warning Switch, Hzs236 (HZS236)
- ILC Replacement for Chicago Miniature / CML Cml757-27 replacement light bulb lamp, 10PK (CML757-27 CHICAGO MINIATURE / CML)
- ILC Replacement Chevrolet/Chevy Suburban/Tahoe Year 2002 Brake Light replacement light bulb lamp, 10PK (SUBURBAN / TAHOE YEAR 2002 BRAKE LIGHT CHEVRO)
- ILC Replacement for Ariens 00432600 replacement light bulb lamp (432600)
- ILC Replacement for Philips 9003 replacement light bulb lamp (9003 PHILIPS)
- ILC Replacement For GE GENERAL ELECTRIC GE 4044 (WW-1VBW-9)
- Standard Ignition Automotive Lighting