Shop All Vehicle Bulbs & Lenses
Standard Ignition
Headlight Switch, Hls-1609
Mfr # HLS-1609
Zoro # G6886121
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Rectangular
- Color Black, Silver
- Type Pin
- Finish Plastic
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # HLS-1609
- Zoro # G6886121
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | Rectangular |
Color | Black, Silver |
Type | Pin |
Finish | Plastic |
Voltage | 12 |
Connector Gender | Female |
Terminal Gender | Male |
Terminal Quantity | 7 |
Knob Color | Black |
Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Rain Cap, 4 4" x4" x8" (A-RC9)
- AME Liquid Tire Balance, 6 gal. Bucket (26142)
- TRUFUEL Ethanol-Free 2-Cycle 50:1 Engineered Fuel and Oil 32 oz (6525638)
- LISLE Pop-In Whl 4" F/Plstic Creepers, 6PK (LI96582)
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- STANDARD IGNITION Hazard Warning Switch, Hzs236 (HZS236)
- ILC Replacement For Light Bulb Lamp 10 Pack, 10PK (Leica 103925192)
- RACE SPORT 9Ft (3M) Flexible Neon Interior Strip Lighting (Purple) (FNSL3MP)
- ILC Replacement for Satco S3908 replacement light bulb lamp, 2PK (S3908 SATCO)
- ILC Replacement for Zoro 2fmp4 replacement light bulb lamp, 10PK (2FMP4 ZORO)
- RACE SPORT 9Ft (3M) Flexible Neon Interior Strip Lighting (Red) (FNSL3MR)
- Standard Ignition Automotive Lighting