Shop All Headlamps, Headlights & Components
Standard Ignition
Headlight Switch, HLS-1583
Mfr # HLS-1583
Zoro # G100633662
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Shape Rectangular
- Terminal Type Pin
- Connector Gender Female
- Knob Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # HLS-1583
- Zoro # G100633662
- Country of Origin Unknown
- Category Headlamps, Headlights & Components
Details
Voltage | 12 |
Bulb Shape | Rectangular |
Terminal Type | Pin |
Connector Gender | Female |
Knob Color | Black |
Connector Quantity | 1 |
Attachment Method | Direct, Snap Fit |
Terminal Gender | Male |
Terminal Quantity | 12 |
Description
Headlight Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Rear, 28426 (28426)
- RKI DOUBLE LID ALUM CROSS BOX F/FULLSIZE TRUCKS (ST63A)
- S.U.R. & R. AUTO PARTS #10 A/C HOSE 10' (SRRAC10H)
- C.E. SMITH Post Guide-On, 60 in., w/U-Bolt Mtg Brackets, Boxed (27640)
- STANDARD IGNITION Headlight Switch, DS-886 (DS-886)
- MOTORMITE Headlamp Housing Retainers, 42190 (42190)
- KENTO GEAR Projector Headlights for 2007-2013 GMC Sierra 1500 (KE3639765)
- ORACLE LIGHT Sealed Beam 7 x 6 Rectangular Chrome Housing H6054 LED White Halo Single (6908-001)
- TIGER LIGHTS LED CAT Challenger Right Headlight For Ag-Chem 1054, 1254, 1254C, 3104; (TL8950R)
- ESCAPADA 5769001 7 in. High Powered LED Headlight, White (ES3582974)
- GROTE Low Beam Headlamp (84591)
- Standard Ignition Automotive Lighting