Shop All Vehicle Bulbs & Lenses
Standard Ignition
Headlight Switch, Hls-1556
Mfr # HLS-1556
Zoro # G6881766
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Rectangular
- Voltage 12
- Type Blade
- Finish Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # HLS-1556
- Zoro # G6881766
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | Rectangular |
Voltage | 12 |
Type | Blade |
Finish | Plastic |
Color | Black |
Item | Headlight Switch |
Series | Standard OE Replacement |
Terminal Quantity | 8 |
Connector Gender | Female |
Terminal Gender | Male |
Knob Color | Black |
Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Oval Fender 8 X 28 (79031)
- FUSION MS-AM504 4-Channel Marine Amplifier - 500W (010-01500-00)
- PERKO Perko 1045P00DP 2-Pin Plug-In Type w Waterproof Snap-On Cover-Chrome Face w Black Polymer Body (1045P00DP)
- DATREX Datrex DX0100M 100 ft. 30.5 Meter Ring Buoy Line Bag - SOLAS (DX0100M)
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- STANDARD IGNITION Hazard Warning Switch, Hzs236 (HZS236)
- LUMAPRO Mini Lamp, 120MB, 3.6W, T2 1/2,120V, PK10 (120MB-10PK)
- SATCO 75W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3157)
- MAXXIMA Light Strip, 51/64" D, LED, 29/32" W, 680mA (M84424-B)
- SEA DOG Bulb-#891 Hlgn2Pc, #441891-1 (441891-1)
- ILC Replacement For LIGHT BULB LAMP 4001 (WW-2W8Z-4)
- Standard Ignition Vehicle Bulbs & Lenses