Shop All Vehicle Bulbs & Lenses
Standard Ignition
Headlight Switch, Hls-1525
Mfr # HLS-1525
Zoro # G6895039
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Rectangular
- Color Black
- Voltage 12
- Type Blade
- Finish Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # HLS-1525
- Zoro # G6895039
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | Rectangular |
Color | Black |
Voltage | 12 |
Type | Blade |
Item | Headlight Switch |
Finish | Plastic |
Series | Standard OE Replacement |
Terminal Quantity | 18 |
Connector Gender | Female; Male |
Connector Quantity | 1 |
Terminal Gender | Male; Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS ENDURANCEQUIK FIX 4 FLAT TRAILER SD BASIC WIRING (48192)
- LIPPERT UNDERCHASSIS STORAGE CONTAINER, DOUBLE, NO TIRE CARRIER, 99.5INL X 19. (236558)
- RUBBERMASTER 9x3.50-4 Smooth 4 Ply Tubeless Low Speed Tire (450041)
- MAHLE Engine Timing Cover Seal, 48373 (48373)
- STANDARD IGNITION Hazard Warning Switch, Hzs236 (HZS236)
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- NICOR LIGHTING Nicor Lighting 10369LENS 2 ft. 17W Standard Wraparound Clear Lens (10369LENS)
- STRYBUC Strybuc 811P Center Mount Operator #811 - Each (811P)
- LUMAPRO Miniature Lamp, 891, 8.0W, T2 1/4, 12.8V (891)
- ILC Replacement for Welch Allyn HPX 06500 replacement light bulb lamp (HPX 06500 WELCH ALLYN)
- RACE SPORT Translucent 3X3In Protective Spotlight Cover (White) (RS-3X3C-W)
- Standard Ignition Vehicle Bulbs & Lenses