Shop All Vehicle Bulbs & Lenses
Standard Ignition
Headlight Switch, Hls-1345
Mfr # HLS-1345
Zoro # G6891898
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Rectangular
- Color Black
- Voltage 12
- Type Pin
- Finish Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # HLS-1345
- Zoro # G6891898
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | Rectangular |
Color | Black |
Voltage | 12 |
Type | Pin |
Finish | Plastic |
Terminal Quantity | 6 |
Connector Quantity | 1 |
Terminal Gender | Male |
Connector Gender | Female |
Number Of Switch Positions | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-29/32 x 20-23/32 in. (RS3726)
- GATES WATER PUMPS 73-71 FORD PINTO 4CYL 98 (42050)
- PARKER Straight Union, 5/8 In., PK5 (32PTC-10)
- SLIP-N-GRIP Floor Mat, White, Paper, 17 in x 22 in, Fits Most Vehicles, 500 Pack Qty (M3273PE2280A)
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- STANDARD IGNITION Hazard Warning Switch, Hzs236 (HZS236)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin GY6.35 Base, Bi Pin (S3164)
- POWEROPTIX Mini LED Bulb 3157 White 2/cd (102-831573)
- ILB GOLD Replacement For Sylvania, H39Kc-175/Dx Led Replacement (H39KC-175/DX LED REPLACEMENT)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 212-2 (212-2)
- EAGLE EYES LAMP, FR110-U000R (FR110-U000R)
- Standard Ignition Vehicle Bulbs & Lenses