Shop All Vehicle Bulbs & Lenses
Standard Ignition
Headlight Switch, Hls-1226
Mfr # HLS-1226
Zoro # G6898548
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Type Pin
- Voltage 12
- Finish Metal, Plastic
- Terminal Quantity 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # HLS-1226
- Zoro # G6898548
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | Round |
Type | Pin |
Voltage | 12 |
Finish | Metal, Plastic |
Terminal Quantity | 13 |
Terminal Gender | Male |
Connector Quantity | 1 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Residue Free Non-Flammable Brake Parts Cleaner, 18oz., PK12 (PC-280)
- WOLO Beep Beep Horn, Electric, Voltage 48 (370LC-48L2)
- PEERLESS Tire Chain, Larger SUV, PR (SZ462)
- PERFECT EQUIPMENT Wheel Weight, MC Series Coated, 2 Oz, PK25 (MC200N)
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- STANDARD IGNITION Hazard Warning Switch, Hzs236 (HZS236)
- ILC Replacement for MINIATURE LAMP 949 (949 MINIATURE LAMP)
- ILC Replacement for Craftsman 175448 replacement light bulb lamp (175448 CRAFTSMAN)
- PETERSON MANUFACTURING Replacement Lens Fits Peterson Light Series 106A R And 108WA WR Amber (108-15A)
- ILC Replacement for Halco 12078/ge replacement light bulb lamp, 10PK (12078/GE HALCO)
- URO PARTS Hid Headlight Controller, 63126937223 (63126937223)
- Standard Ignition Vehicle Bulbs & Lenses