Shop All Headlamps, Headlights & Components
Standard Ignition
Headlight Switch, DS-1381
Mfr # DS-1381
Zoro # G500632364
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Rectangular
- Voltage 12
- Finish Plastic
- Light Color Black
- Connector Type Direct, Snap Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DS-1381
- Zoro # G500632364
- Country of Origin Unknown
- Category Headlamps, Headlights & Components
Details
Item | Combination Switch |
Bulb Shape | Rectangular |
Voltage | 12 |
Finish | Plastic |
Light Color | Black |
Connector Type | Direct, Snap Fit |
Terminal Quantity | 12 |
Connector Gender | Female |
Terminal Gender | Male |
Connector Quantity | 2 |
Terminal Type | Blade |
Description
Headlight Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-7/32 In (BT8919)
- GEARWRENCH 12" Tie Rod Separator (2288D)
- SKF Shaft Seal, 3/4 x 1-3/4 x 1/4", CRWA1, Fluoro (7638)
- VELVAC Wiring Harnesss For Air Dryers (034091)
- STANDARD IGNITION Headlight Switch, DS-886 (DS-886)
- SPEC-D TUNING Ford F250 Led Projector Headlights 2017-2019 (2LHP-F25017JM-SQ-RS)
- MOTHERS POLISH CO 8Oz Headlight Cleaner (08808)
- DABMAR LIGHTING Dabmar Lighting P-GLB-53 14 in. Shallow Dome Diffuser - White (P-GLB-53)
- RIGID INDUSTRIES SR-Q PRO DRIVING FM (925513)
- GROTE Low Beam Headlight, 630 lm, Square, LED (94421-5)
- TYC PRODUCTS Tyc Capa Certified Headlight Assembly, 20-6440-00-9 (20-6440-00-9)
- Standard Ignition Headlamps, Headlights & Components