Shop All Vehicle Bulbs & Lenses
Standard Ignition
Headlight Switch, Ds-1353
Mfr # DS-1353
Zoro # G6885850
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Rectangular
- Finish Plastic
- Voltage 12
- Type Blade
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # DS-1353
- Zoro # G6885850
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | Rectangular |
Finish | Plastic |
Voltage | 12 |
Type | Blade |
Color | Black |
Number Of Switch Positions | 3 |
Connector Gender | Female |
Terminal Gender | Male |
Terminal Quantity | 10 |
Connector Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Magnetic Spark Plug Skt Set, 5Pc (80601)
- FOUR SEASONS Clutch Bearing, 25204 (25204)
- RIGID INDUSTRIES D-Series Pro Dually Spot Surface Mount (202213)
- ESCO ESCO ESC-20466C Truck Tire Balancing Beads (ESC-20466C)
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- STANDARD IGNITION Hazard Warning Switch, Hzs236 (HZS236)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3153)
- CURRENT BULB CAR W5W/BP2 12V (78565)
- ILC Replacement for Sylvania 6429 replacement light bulb lamp, 4PK (6429 SYLVANIA)
- ILC Replacement for Zoro 21u561 replacement light bulb lamp, 10PK (21U561 ZORO)
- Standard Ignition Automotive Lighting