Shop All Headlamps, Headlights & Components
Standard Ignition
Headlight Switch, DS-121
Mfr # DS-121
Zoro # G800631975
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum, Dichromate, Plastic
- Voltage 12
- Light Color Silver, White
- Mounting Type Direct, Snap Fit
- Terminal Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DS-121
- Zoro # G800631975
- Country of Origin Unknown
- Category Headlamps, Headlights & Components
Details
Item | Push-Pull Switch |
Finish | Aluminum, Dichromate, Plastic |
Voltage | 12 |
Light Color | Silver, White |
Mounting Type | Direct, Snap Fit |
Terminal Quantity | 5 |
Terminal Gender | Male |
Terminal Type | Screw |
Number Of Switch Positions | 3 |
Description
Headlight Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Remote & Heater Switch Kit (747198)
- WHITESIDE Mechanic Seat, 17"H, Steel, 440 lb, 4 Wheels (HRS3NM)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM1512)
- ASTRO PNEUMATIC Windshield Knife Rep Blade, Straight, 90mm (WINDK-08F)
- STANDARD IGNITION Headlight Switch, DS-886 (DS-886)
- SPEC-D TUNING Dodge Ram Led Bar Projector Head Lights 06-08 (2LHP-RAM06G-G2-TM)
- EVEREADY VisionHD LED Headlight (HDB32E)
- SPEC-D TUNING Ford F150 Led Projector Headlights 2018-Up (2LHP-F15018JM-SQ-RS)
- ATTICA 4X4 Projector Head Light - Blk/Clr (CHATT0657-BC)
- KC HILITES 07-16 WRANGLER HEADLIGHT; GRAVITY LED PRO 7IN DOT(PR)DRIVER/PASSENGER (42341)
- KENSUN Kensun UN-K-55W Kit-9007 S-6K HID Xenon Single-Beam 6000K 55W AC Kit; Bright White (UN-K-55W Kit-9007 S-6K)
- Standard Ignition Headlamps, Headlights & Components