Shop All Vehicle Bulbs & Lenses
Standard Ignition
Headlight Switch, Ds-1149
Mfr # DS-1149
Zoro # G6880101
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Rectangular
- Voltage 12
- Type Blade; Pin
- Connector Gender Female
- Connector Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DS-1149
- Zoro # G6880101
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | Rectangular |
Voltage | 12 |
Type | Blade; Pin |
Connector Gender | Female |
Connector Quantity | 2 |
Terminal Quantity | 18 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Receiver-Mount Ball/Pintle Combo, 2" Shnk (48007)
- BAJA DESIGNS S2 PRO, PAIR FLOOD/WORK LED (487806)
- MANN FILTER Oil Filter Element -, HU6015ZKIT (HU6015ZKIT)
- DORMAN Tailgate Handle Bezel, 76106 (76106)
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- STANDARD IGNITION Hazard Warning Switch, Hzs236 (HZS236)
- LUMAPRO Mini Lamp, 120MB, 3.6W, T2 1/2,120V, PK10 (120MB-10PK)
- INFRATECH (TLS-1750-C) HEAT LAMP w/o BULBS 18" (IF14-2505)
- ILC Replacement for Welch Allyn 04400 replacement light bulb lamp (04400 WELCH ALLYN)
- ILC Replacement For L23BLUE AUTOMOTIVE INDICATOR LAMPS PANEL MOUNTS MINIATURE BAYONET LENS 2PK (2PAK:WW-LRAH-9)
- ILC Replacement For GE GENERAL ELECTRIC GE 1835 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1TRK-5)
- Standard Ignition Automotive Lighting