Shop All Automotive Wires & Cables
Standard Ignition
HEADLIGHT SOCKET
Mfr # S2555
Zoro # G502068529
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Voltage 12
- Contact Terminal Material Copper
- Terminal Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S2555
- Zoro # G502068529
- UPC # 33086284811
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length - Inches | 1.5 |
Details
Material | Plastic |
Color | Black |
Voltage | 12 |
Contact Terminal Material | Copper |
Terminal Quantity | 2 |
Connector Gender | Male |
Terminal Gender | Male |
Connector Shape | Round |
Terminal Type | Blade |
Connector Type | Push-On |
Connector Quantity | 1 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Cable Tie Mount - Natural - #10 Screw - 25-Piece (199262)
- VELVAC Heavy Duty Back-Up Alarm 102Db Wired (697002)
- MAHLE Exhaust Pipe Flange Gasket, F31731 (F31731)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 56096 (56096)
- STANDARD IGNITION Headlight Connector, S-899 (S-899)
- STANDARD IGNITION Heat Shrink Terminal, Hp6720 (HP6720)
- STANDARD IGNITION Headlight Connector, S-525 (S-525)
- STANDARD IGNITION Coolant Fan Switch Connector, S2292 (S2292)
- STANDARD IGNITION Oil Pressure Switch Connector, Hp4345 (HP4345)
- STANDARD IGNITION A/C Auto Temp Control Relay Connector, Hp4655 (HP4655)
- GROTE Deutsch, 2-Way Housing/Wedglock, Fema, PK4 (84-2470)
- Standard Ignition Automotive Wires & Cables