Shop All Vehicle Bulbs & Lenses
Standard Ignition
Headlight Relay, Lr-35
Mfr # LR-35
Zoro # G6892360
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Square
- Type Blade
- Voltage 12
- Bulb Amps 30 A
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # LR-35
- Zoro # G6892360
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | Square |
Type | Blade |
Voltage | 12 |
Bulb Amps | 30 A |
Item | Relay |
Terminal Gender | Male |
Terminal Quantity | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 14-17 SIERRA 1500/2500/3500 NOT DUALLY FRONT AND REAR CUSTOM MUD GUARD (56896)
- ERICKSON Steel Headache Rack (07715)
- WHITECAP Replacement Cap & Chain f/6123, 6123, 6125 & 6126 (6061C)
- HELLA MARINE Stern Navigation Light Incandescent 2Nm Black 12V (2984325)
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- STANDARD IGNITION Hazard Warning Switch, Hzs236 (HZS236)
- ECCO SAFETY GROUP WORKLAMP: LED (6), FLOOD BEAM, ROUND, 10-30VDC (E92004)
- ILC Replacement for CEC Industries 27h1 replacement light bulb lamp (27H1 CEC INDUSTRIES)
- ILC Replacement For JEEP LIBERTY YEAR 2009 BACK UP LIGHT AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-J970-6)
- ILC Replacement For KIA SORENTO YEAR 2013 HEADLIGHTS HIGH BEAM (WW-GE74-1)
- RACE SPORT Translucent 3X3In Protective Spotlight Cover (White) (RS-3X3C-W)
- Standard Ignition Vehicle Bulbs & Lenses