Shop All Vehicle Bulbs & Lenses
Standard Ignition
Headlight Dimmer Switch, Ds-697
Mfr # DS-697
Zoro # G6886499
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Rectangular
- Color Silver, White
- Mounting Type Dashboard
- Finish Aluminum, Plastic
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # DS-697
- Zoro # G6886499
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | Rectangular |
Color | Silver, White |
Mounting Type | Dashboard |
Finish | Aluminum, Plastic |
Voltage | 12 |
Type | Blade |
Terminal Gender | Male |
Connector Gender | Female |
Connector Quantity | 1 |
Terminal Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Quick Change Trailer Jack For Wheel Size 10" to 15" (1840046)
- SCHROEDER Filter Element, Microglass, 3 Microns (39QCLZ3V)
- JABSCO Pumpguard In-Line Strainer - 1/2" NPT Port (36400-1000)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 8-11/16 In (BT8476)
- STANDARD IGNITION Hazard Warning Switch, Hzs236 (HZS236)
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- RACE SPORT T15 9-Chip 5050 Led Replacement Bulbs (White) (Pair) Pr (RS-T15-W-5050)
- ILC Replacement for Athalon Cm8-a236 replacement light bulb lamp, 2PK (CM8-A236 ATHALON)
- DISCO Two Tray Bulb Assrtmnt Adj Red Tray W/Clr Lid (8627RCP)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 389 (389)
- ILC Replacement for Imtra Ile14s-24/25 replacement light bulb lamp (ILE14S-24/25 IMTRA)
- Standard Ignition Vehicle Bulbs & Lenses