Shop All Headlamps, Headlights & Components
Standard Ignition
Headlight Dimmer Switch Connector, S-675
Mfr # S-675
Zoro # G600632271
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Bulb Shape Rectangular
- Length 1.25
- Number of Wires 6
- Wiring Harness Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-675
- Zoro # G600632271
- Country of Origin Unknown
- Category Headlamps, Headlights & Components
Dimensions
Length | 1.25 |
Wiring Harness Length (in) | 8.25 |
Details
Item | Pigtail Assembly |
Material | Plastic |
Bulb Shape | Rectangular |
Number of Wires | 6 |
Wiring Harness Included | Yes |
Terminal Gender | Female |
Weatherproof Sealed | Yes |
Contact Terminal Material | Metal |
Wire Gauge (ga) | 12, 16 |
Connector Gender | Male + Female; Male + Female; Male |
Connector Quantity | 6 |
Wire Quantity | 6 |
Terminal Quantity | 6 |
Terminal Type | Blade |
Description
Headlight Dimmer Switch Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US MOTOR WORKS Water Pump & Fan Clutch, Mck1090 (MCK1090)
- GABRIEL Shock Absorber, 77679 (77679)
- HOLLAND BAR STOOL CO 31 1/4 x 11 Boston Bruins Tire Cover (TCLGBosBruBK)
- CRP PRODUCTS Pentosin Full Syn 5W40 5 Liter Engine Oil, 8042206 (8042206)
- STANDARD IGNITION Headlight Switch, DS-886 (DS-886)
- TIGER LIGHTS 12V LED Headlight Conversion Kit For General Electric 9005 Off-Road Light (TLHL-9005)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6874-00 (20-6874-00)
- PERFORMANCE TOOL Wilmar WLMW2231 Performance Tool 30 LED Slim Work Light (WLMW2231)
- KENTO GEAR Projector Headlights for 2007-2013 GMC Sierra 1500 (KE3639765)
- OVERTIME Black Housing Headlight for 99 to 04 Ford F250 (OV3201460)
- TIGER LIGHTS 16W LED Headlight Conversion Kit 1.2 Amps, Watts 16 Off-Road Light; (TLHL-880)
- Standard Ignition Headlamps, Headlights & Components