Shop All Headlamps, Headlights & Components
Standard Ignition
Headlight Dimmer Switch Connector, S-661
Mfr # S-661
Zoro # G700632522
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Bulb Shape Polygon
- Length 0.875
- Number of Wires 7
- Contact Terminal Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-661
- Zoro # G700632522
- Country of Origin Unknown
- Category Headlamps, Headlights & Components
Dimensions
Length | 0.875 |
Wiring Harness Length (in) | 8 |
Details
Item | Pigtail Assembly |
Material | Plastic |
Bulb Shape | Polygon |
Number of Wires | 7 |
Contact Terminal Material | Metal |
Terminal Gender | Female |
Terminal Type | Blade Terminals |
Weatherproof Sealed | Yes |
Connector Gender | Male |
Terminal Quantity | 7 |
Connector Quantity | 1 |
Wire Quantity | 7 |
Wiring Harness Included | Yes |
Wire Gauge (ga) | 18 |
Description
Headlight Dimmer Switch Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION MS-CBUUSB3.5 Panel Mount USB -3.5mm Headphone Jack (010-12381-00)
- MILES LUBRICANTS SB Motor Oil, 15W-40, Synthetic, Heavy Duty, 55 Gal. (MSF200101)
- BUYERS PRODUCTS 15x10x15 Inch Black Steel Underbody Truck Box with T-Handle (1703310)
- LOADSTAR TIRES Loadstar ST Radial Tire and Wheel (Rim) Assembly Directional ST185/80R-13 5 Hole C Ply (31987)
- STANDARD IGNITION Headlight Switch, DS-886 (DS-886)
- ORACLE LIGHT Sealed Beam 7 x 6 Rectangular Chrome Housing H6054 LED White Halo Single (6908-001)
- EAGLE EYES LH HEADLAMP ASSY COMPOSITE; EARLY DESIGN; JETTA 93-99 (VW069-A001L)
- OVERTIME Black Housing Headlight for 99 to 04 Ford F250 (OV3201460)
- KC HILITES 07-16 WRANGLER HEADLIGHT; GRAVITY LED PRO 7IN DOT(PR)DRIVER/PASSENGER (42341)
- STRYKER Stryker STR00281 Risk Racing EZ3 3 gal Utility Jug (STR00281)
- LEVITON Leviton Outdoor Lamp Socket 003-124-D (003-124-D)
- Standard Ignition Headlamps, Headlights & Components