Shop All Vehicle Bulbs & Lenses
Standard Ignition
Headlight Dimmer Switch Connector, S-660
Mfr # S-660
Zoro # G6906756
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Rectangle
- Length 1.125
- Material Plastic
- Type Blade
- Wiring Harness Length (in) 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-660
- Zoro # G6906756
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.125 |
Wiring Harness Length (in) | 8.5 |
Details
Bulb Shape | Rectangle |
Material | Plastic |
Type | Blade |
Item | Pigtail Assembly |
Number of Wires | 4 |
Terminal Gender | Female |
Contact Terminal Material | Metal |
Wire Quantity | 4 |
Wire Gauge (ga) | 10, 14 |
Connector Gender | Male |
Connector Quantity | 1 |
Wiring Harness Included | Wiring Harness |
Terminal Quantity | 4 |
Weatherproof Sealed | Weatherproof Sealed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In (BF833-K2)
- AMP RESEARCH 19-C RAM 1500 BEDXTENDER HD MAX (74840-01A)
- WESTIN Truck Bed Mat (50-6415)
- WHITECAP T-Handle Latch-Chrome Plated Zamac/Black Nylon-Locking (S-226BC)
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- STANDARD IGNITION Hazard Warning Switch, Hzs236 (HZS236)
- RACE SPORT Hd Series 4.3In 35W/5,000Lm Round Cree Led Spot Light (Each) (RS-4CREE-35W)
- ILC Replacement for Peterson 376 replacement light bulb lamp, 10PK (376 PETERSON)
- ILC Replacement for NATIONAL STOCK NUMBER NSN 6240-00-155-7898 (6240-00-155-7898 NATIONAL STOCK NUMBER NSN)
- ECCO Worklamp, Led 9, Spot, Magnetic, 12-24 (EW2450-MG)
- LUMAPRO Miniature Lamp, 927, 7.0W, T5, 6V, PK10 (927-10PK)
- Standard Ignition Automotive Headlight, Signal & Tail Light Assemblies