Shop All Headlamps, Headlights & Components
Standard Ignition
Headlight Connector, S-910
Mfr # S-910
Zoro # G900632643
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Includes Butt Splices
- Bulb Shape Oval
- Length 1.5
- Material Plastic
- Number of Wires 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # S-910
- Zoro # G900632643
- Country of Origin Unknown
- Category Headlamps, Headlights & Components
Dimensions
Length | 1.5 |
Wiring Harness Length (in) | 10.5 |
Details
Type | Includes Butt Splices |
Bulb Shape | Oval |
Material | Plastic |
Number of Wires | 12 |
Wire Quantity | 12 |
Mounting Location | Push On |
Wiring Harness Included | Yes |
Contact Terminal Material | Metal |
Connector Gender | Male |
Connector Quantity | 1 |
Weatherproof Sealed | Yes |
Number Of Splice Connectors Include | 12 |
Splice Connectors Included | Yes |
Wire Gauge (ga) | 16 |
Terminal Quantity | 12 |
Terminal Gender | Female |
Terminal Type | Pin Socket |
Description
Headlight Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS 45x55 Farm Boot Patch (22-5-08793-M)
- BETTER BUILT 72IN BLACK SINGLE LID DEEP BOX (79210985)
- AFTERMARKET Drawbar Check Chain Kit (DCK1)
- BLUE SEA SYSTEMS Blue Sea 4015 CableCap - Black 1.25 to 0.70 (4015)
- STANDARD IGNITION Headlight Switch, DS-886 (DS-886)
- EAGLE EYES RH HEADLAMP ASSY COMPOSITE; 20TH ANNIVERSARY EDITION; W/BLACK BEZEL; MAXIMA 01-0 (DS494-B101R)
- EAGLE EYES RH HEADLAMP ASSY COMPOSITE; W/O SOCKET OR BULB; L100 01-02 (GM244-B001R)
- SPEC-D TUNING Ford F150 Led Projector Headlights 2018-Up (2LHP-F15018-SQ-RS)
- KENTO GEAR Projector Headlights for 2007-2013 GMC Sierra 1500 (KE3639765)
- ESCAPADA 5769001 7 in. High Powered LED Headlight, White (ES3582974)
- SPEC-D TUNING Chevy Colorado Led Projector Headlight Chrome With Clear Lens 15-20 (2LHP-COL15-TM)
- Standard Ignition Automotive Lighting