Shop All Turn Signal Lights, and Side Marker Lights
Standard Ignition
HEADLIGHT CONNECTOR
Mfr # S-682
Zoro # G202201752
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Shape Oval
- Includes Water Resistant, Weatherproof Sealed, Wiring Harness
- Length 1.5"
- Wire Gauge (ga) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-682
- Zoro # G202201752
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length | 1.5" |
Wiring Harness Length (in) | 8.5 |
Details
Material | Plastic |
Shape | Oval |
Includes | Water Resistant, Weatherproof Sealed, Wiring Harness |
Wire Gauge (ga) | 16 |
Number of Wires | 3 |
Terminal Quantity | 3 |
Terminal Gender | Female |
Contact Terminal Material | Metal |
Wire Quantity | 3 |
Terminal Type | Blade |
Connector Type | Push On |
Connector Gender | Male |
Connector Quantity | 1 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Boehm H141 replacement light bulb lamp (H141 BOEHM)
- DEA MOUNTS Engine Mount, A2796Hy (A2796HY)
- A & I PRODUCTS Top Link 30" x2" x2" (A-AL67290)
- WALKER EXHAUST Exhaust System Hanger (Pr-Each/Bx-50), 35165 (35165)
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- STANDARD IGNITION Third Brake Light Assembly, BTL105 (BTL105)
- STANDARD IGNITION Hazard Flasher, Efl-71 (EFL-71)
- STANDARD IGNITION SIDE MARKER LAMP CONNECTOR (S-911)
- STANDARD IGNITION Turn Signal Switch, Tw-14 (TW-14)
- STANDARD IGNITION Third Brake Light Assembly, BTL122 (BTL122)
- GROTE Marker Lamp, LED, School Bus Wedge, Yellow (G5053)
- Standard Ignition Automotive Headlight, Signal & Tail Light Assemblies