Shop All Vehicle Bulbs & Lenses
Standard Ignition
Headlight Connector, S-1743
Mfr # S-1743
Zoro # G6896737
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Butt Splices
- Harness Length 16 in
- Series Standard OE Replacement
- Number of Wires 3
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-1743
- Zoro # G6896737
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Dimensions
Harness Length | 16 in |
Details
Includes | Butt Splices |
Item | Headlight Connector |
Series | Standard OE Replacement |
Number of Wires | 3 |
Fit Type | Direct Fit |
Terminal Gender | Female |
Terminal Type | Blade |
Number of Terminals | 3 |
Connector Gender | Male |
Number of Connectors | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS CITY WATER FLANGE, METAL, WHITE, MPT (62165)
- HALTEC Snap In Tire Valve, 2 1/2 In, PK50 (TV-423)
- MAIN FILTER HYDAC/HYCON 0080MA003P Replacement/Interchange Spin-On Filter (MF0410491)
- TIMKEN Tapered Roller Bearing Cup, 56650 (56650)
- STANDARD IGNITION Hazard Warning Switch, Hzs236 (HZS236)
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- TURTLE WAX Headlight Lens Restorer (TU8219)
- LUMAPRO Mini Lamp, 9007LL, 55/65W, T4 5/8, 12.8V (9007LL)
- SYLVANIA BULBS AND FLASHERS H11 White Set of 2 (H11ST.BP2)
- J.W. SPEAKER High Beam Heated Headlight, LED Type (8800 Evolution 2)
- ILC Harley Davidson Flstsb Cross Bones 1340 CC Year 2008 Dual Beam light bulb lamp (FLSTSB CROSS BONES 1340 CC YEAR 2008 DUAL BEAM HA)
- Standard Ignition Vehicle Bulbs & Lenses