Shop All Turn Signal Lights, and Side Marker Lights
Standard Ignition
Hazard Flasher, Efl-59
Mfr # EFL-59
Zoro # G3960823
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Female
- Voltage 12
- Type Blade
- Includes Mounting Braceket
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # EFL-59
- Zoro # G3960823
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Details
Connector Type | Female |
Voltage | 12 |
Type | Blade |
Includes | Mounting Braceket |
Terminal Gender | Male |
Terminal Quantity | 8 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7388)
- TECNIQ 2.5" Rnd Sidemarker Grommet (TQ S10-0G00-1)
- KEN-TOOL Close Quarters Bar, 18" (7032)
- WHITECAP Spring Loaded Slide Bolt/Latch - 316 Stainless Steel - 5-5/16" (S-588C)
- STANDARD IGNITION Hazard Flasher, Efl-71 (EFL-71)
- STANDARD IGNITION Third Brake Light Assembly, BTL122 (BTL122)
- STANDARD IGNITION Turn Signal Switch, Tw-14 (TW-14)
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- STANDARD IGNITION Third Brake Light Assembly, BTL105 (BTL105)
- STANDARD IGNITION SIDE MARKER LAMP CONNECTOR (S-911)
- BAJA DESIGNS SQUADRON PRO, PAIR SPOT LED (497801)
- Standard Ignition Turn Signal Lights, and Side Marker Lights