Shop All Turn Signal Lights, and Side Marker Lights
Standard Ignition
Hazard Flasher, Efl-47
Mfr # EFL-47
Zoro # G3960482
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Includes Mounting Braceket
- Connector Type Female
- Type Blade
- Terminal Quantity 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # EFL-47
- Zoro # G3960482
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Details
Voltage | 12 |
Includes | Mounting Braceket |
Connector Type | Female |
Type | Blade |
Terminal Quantity | 8 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON EASY 2WRE PLUG WHT 2PK (C22-00123-00W)
- GARMIN Dash Camera, 12 V DC, 1440 px (DASHCAMMINI2)
- S.U.R. & R. AUTO PARTS 5/16"-5/16" Strait Psh Qk Cnct (KP040)
- BALDWIN FILTERS Fuel Filter, 1-13/16x2-15/16x1-13/16In (66-30)
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- STANDARD IGNITION Hazard Flasher, Efl-71 (EFL-71)
- STANDARD IGNITION Third Brake Light Assembly, BTL105 (BTL105)
- STANDARD IGNITION SIDE MARKER LAMP CONNECTOR (S-911)
- STANDARD IGNITION Third Brake Light Assembly, BTL122 (BTL122)
- STANDARD IGNITION Turn Signal Switch, Tw-14 (TW-14)
- SPEC-D TUNING 03-05 Toyota 4Runner Projector Headlight Glossy Black (2LHP-4RUN03BK-TM)
- Standard Ignition Turn Signal Lights, and Side Marker Lights