Shop All Turn Signal Lights, and Side Marker Lights
Standard Ignition
Hazard Flasher, Efl-44
Mfr # EFL-44
Zoro # G3960911
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bracket
- Number of Terminals 3
- Voltage 12V
- Terminal Gender Male
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # EFL-44
- Zoro # G3960911
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Details
Item | Flasher Relay |
Includes | Mounting Bracket |
Number of Terminals | 3 |
Voltage | 12V |
Terminal Gender | Male |
Terminal Type | Blade |
Fit Type | Direct Fit |
Number of Connectors | 1 |
Connector Gender | Female |
Series | Standard OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Cellulose, 3 Microns (K3)
- ASSOCIATED EQUIPMENT Lexan Plug, Gray, DC (6208)
- MEVOTECH Drag Link, Ms40764 (MS40764)
- MOTIVE PRODUCTS Power Bleeder Tank (0090-MTV)
- STANDARD IGNITION SIDE MARKER LAMP CONNECTOR (S-911)
- STANDARD IGNITION Third Brake Light Assembly, BTL105 (BTL105)
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- STANDARD IGNITION Turn Signal Switch, Tw-14 (TW-14)
- STANDARD IGNITION Hazard Flasher, Efl-71 (EFL-71)
- STANDARD IGNITION Third Brake Light Assembly, BTL122 (BTL122)
- SPEC-D TUNING 94-01 Chevrolet S10 Altezza Tail Light Smoke (LT-S1094G-TM)
- Standard Ignition Automotive Lighting