Shop All Turn Signal Lights, and Side Marker Lights
Standard Ignition
Hazard Flasher, Efl-22
Mfr # EFL-22
Zoro # G3960473
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Connector Type Female
- Type Blade
- Terminal Quantity 3
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # EFL-22
- Zoro # G3960473
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Details
Voltage | 12 |
Connector Type | Female |
Type | Blade |
Terminal Quantity | 3 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1500W 120V, Plate Cummins (8601046)
- GROTE Battery Cables, 2/0 Ga, 21", Black (84-9586)
- BANDO Auto Serpentine Belt, 8Pk1155 (8PK1155)
- DENSO Direct Ignition Coil Boot Kit - 2 Boots, 671-4279 (671-4279)
- STANDARD IGNITION SIDE MARKER LAMP CONNECTOR (S-911)
- STANDARD IGNITION Hazard Flasher, Efl-71 (EFL-71)
- STANDARD IGNITION Turn Signal Switch, Tw-14 (TW-14)
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- STANDARD IGNITION Third Brake Light Assembly, BTL105 (BTL105)
- STANDARD IGNITION Third Brake Light Assembly, BTL122 (BTL122)
- KC HILITES Flex Era 4 Light Shield Amber Hard Cover for 2021 Hyundai Elantra SEL (5327)
- Standard Ignition Automotive Headlight, Signal & Tail Light Assemblies