Shop All Engine Components
Standard Ignition
Glow Plug Dies Glow Plug, Gp102
Mfr # GP102
Zoro # G1649119
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Diesel
- Seat Type Tapered
- Terminal Type Bullet
- Number of Terminals 1
- Hex Size 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # GP102
- Zoro # G1649119
- UPC # 25623150093
- Country of Origin Unknown
- Category Engine Components
Dimensions
Hex Size | 0.38 in |
Thread Size | M10 |
Details
Fuel Type | Diesel |
Seat Type | Tapered |
Terminal Type | Bullet |
Number of Terminals | 1 |
Item | Glow Plug |
Series | Standard Intermotor |
Terminal Gender | Male |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 1 qt Gear Oil Drip Can (VV982)
- FORNEY Grade 70 G70 Tow Chain Yellow Zinc Coated, 3/8 in x 66ft (70404)
- UWS Sngl Topsd Trck Tool Box, 48", TBTS-48-BLK (TBTS-48-BLK)
- PERKO Perko 1253DP2WHT Exterior Surface Mount Dome Light - 5 (1253DP2WHT)
- STANDARD IGNITION Diesel Glow Plug Relay, Ry1868 (RY1868)
- STANDARD IGNITION DISTRIBUTOR VACUUM ADVANCE CONTROL (VC-210)
- STANDARD IGNITION DIESEL OIL COOLER KIT (OCK16)
- STANDARD IGNITION Variable Valve Timing Solenoid, Vvt282 (VVT282)
- STANDARD IGNITION Diesel Glow Plug Relay, Ry-575 (RY-575)
- STANDARD IGNITION Diesel Glow Plug Power Strap, GPC101 (GPC101)
- GATES Crankcase Vent Valve, Gates Emh924 (EMH924)
- Standard Ignition Engine Components