Shop All Automotive Fuses
Standard Ignition
Fuse Holder, Fh54
Mfr # FH54
Zoro # G5683600
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 12
- Terminals Screw
- Terminal Connection Male
- Connector Quantity 5
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FH54
- Zoro # G5683600
- UPC # 33086469539
- Country of Origin Unknown
- Category Automotive Fuses
Details
Max. Voltage | 12 |
Terminals | Screw |
Terminal Connection | Male |
Connector Quantity | 5 |
Connector Gender | Female |
Connector Shape | Round |
Number of Fuses | 3 |
Terminal Quantity | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Screwdriver, Cabinet, 1/4x6 In, Round (30-333)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20490901)
- QUICKCABLE Primary Wire, 18 Gauge, Green, 100ft. (230205-100)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 200A, 250V AC, Non-Indicating (TR200R)
- STANDARD IGNITION Fuse Holder, Fh49 (FH49)
- STANDARD IGNITION Circuit Breaker, Br-20 (BR-20)
- STANDARD IGNITION Fuse Block, Fh-14 (FH-14)
- STANDARD IGNITION Fuse Block, Fh-26 (FH-26)
- STANDARD IGNITION Circuit Breaker, Br-70 (BR-70)
- INSTALLBAY BY METRA FUSEHOLDER AGU 4/8 GAUGE (FHAGU)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 15 A (CBC-15B)
- Standard Ignition Fuses