Shop All Automotive Fuses
Standard Ignition
Fuse Holder, Fh49
Mfr # FH49
Zoro # G5684206
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connections 3
- Voltage 12V
- Number of Terminals 3
- Terminal Connection Blade
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FH49
- Zoro # G5684206
- UPC # 33086397207
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Circuit Breaker |
Number of Connections | 3 |
Voltage | 12V |
Number of Terminals | 3 |
Terminal Connection | Blade |
Fit Type | Direct Fit |
Number of Fuses | 2 |
Connector Shape | Rectangular |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Metal Detectable Cable Ties, 30#, 6", Blue, 100/Case (CTMD15)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT14-50-Natural)
- RACO Bushing, 9/16" L, 1/2" Conduit (1102RAC)
- STANDARD IGNITION Fuse Block, Fh-14 (FH-14)
- AUVECO HIGH POWER SEALED AUTOFUSE HOLDER 40 AMP (20320)
- EATON BUSSMANN Automotive Fuse, ATM Series, 5A, 32V DC, Non-Indicating (ATM-5)
- OLYMPIAN ATHLETE FMX30 30Amp Female Maxi Fuse, Pink (OL350382)
- GROTE Turn Signal Switch (48522)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20314)
- EATON BUSSMANN Automotive Fuse, FLF Series, 60A, 32V DC, Non-Indicating (FLF-60)
- Standard Ignition Automotive Fuses