Shop All Automotive Fuses
Standard Ignition
Fuse Holder, Fh47
Mfr # FH47
Zoro # G5682961
original price:
$22.09
9% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 12
- Terminals Blade
- Terminal Connection Male
- Connector Shape Rectangular
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FH47
- Zoro # G5682961
- UPC # 33086350523
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Power Door Locks |
Max. Voltage | 12 |
Terminals | Blade |
Terminal Connection | Male |
Connector Shape | Rectangular |
Connector Gender | Male |
Connector Quantity | 7 |
Terminal Quantity | 7 |
Number of Fuses | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Cr (30G213)
- HUBBELL 20A Twist-Lock Connector 2P 3W 125VAC L5-20R BK/WT (HBL2313)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 24Vac/DC (RIBL24B)
- MG ELECTRONICS 16VAC 40VA (AC-AC) Power supply with screw terminals (MGT-1640)
- STANDARD IGNITION Fuse Holder, Fh49 (FH49)
- STANDARD IGNITION Circuit Breaker, Br-20 (BR-20)
- STANDARD IGNITION Circuit Breaker, Br-70 (BR-70)
- STANDARD IGNITION Fuse Block, Fh-14 (FH-14)
- STANDARD IGNITION Fuse Block, Fh-26 (FH-26)
- PERFORMANCE TOOL 120-Pc Fuse Assortment, W5368 (W5368)
- LITTELFUSE Fuse, Mega Bolt-Down, 250A, Carded (0MEG250.XP)
- Standard Ignition Automotive Fuses