Shop All Automotive Fuses
Standard Ignition
Fuse Holder, Fh44
Mfr # FH44
Zoro # G5684912
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connections 2
- Number of Terminals 4
- Terminal Connection Screw
- Voltage 12V
- Mounting Bracket Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FH44
- Zoro # G5684912
- UPC # 33086338897
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Circuit Breaker |
Number of Connections | 2 |
Number of Terminals | 4 |
Terminal Connection | Screw |
Voltage | 12V |
Mounting Bracket | Yes |
Fit Type | Direct Fit |
Number of Fuses | 5 |
Connector Gender | Female |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (XCMD2103L1)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 50 ft. BK (E3658)
- SIEMENS Load Center, W0, 50A, 120/240V, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225T)
- STANDARD IGNITION Circuit Breaker, Br-20 (BR-20)
- STANDARD IGNITION Fuse Block, Fh-14 (FH-14)
- STANDARD IGNITION Fuse Block, Fh-26 (FH-26)
- STANDARD IGNITION Circuit Breaker, Br-70 (BR-70)
- STANDARD IGNITION Fuse Holder, Fh49 (FH49)
- EDISON Automotive Fuse, JFL Series, 500A, Not Rated, Non-Indicating (JFL500)
- EATON BUSSMANN Automotive Fuse, ATR Series, 20A, 32V DC, Non-Indicating (BP/ATR-20-RP)
- Standard Ignition Automotive Fuses