Shop All Automotive Fuses
Standard Ignition
Fuse Holder, Fh40
Mfr # FH40
Zoro # G5692159
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 12
- Terminals Blade
- Terminal Connection Male
- Connector Shape Rectangular
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FH40
- Zoro # G5692159
- UPC # 33086299778
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Power Window Switch |
Max. Voltage | 12 |
Terminals | Blade |
Terminal Connection | Male |
Connector Shape | Rectangular |
Terminal Quantity | 4 |
Connector Gender | Female |
Connector Quantity | 4 |
Number of Fuses | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 125A, 600V AC, Non-Indicating (A6T125)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 2 13/16" W (SR-WG-300-5-5PK-BK)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATRWR-WH)
- STANDARD IGNITION Fuse Holder, Fh49 (FH49)
- STANDARD IGNITION Fuse Block, Fh-14 (FH-14)
- METRA ELECTRONICS ATC FUSE 15 AMP, PK 25 (ATC15-25)
- BULLDOG WINCH ANL Fuse 300A (20355)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20256)
- AUDIOP AUDIOP N5 Inline AGU Fuse Holder - Platinum (N5)
- BATTERY DOCTOR Rocker Switch, SPST, Panel Mount, Black (20550)
- Standard Ignition Automotive Fuses