Shop All Automotive Fuses
Standard Ignition
Fuse Holder, Fh-12
Mfr # FH-12
Zoro # G5694931
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Male
- Connector Quantity 1
- Terminal Quantity 2
- Connector Shape Round
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FH-12
- Zoro # G5694931
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Power Window Switch |
Terminal Connection | Male |
Connector Quantity | 1 |
Terminal Quantity | 2 |
Connector Shape | Round |
Connector Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- PALADIN Double Punch Down Blade, 110, Reversible (4591)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, CCW/CW (9007C54B2)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-12D)
- STANDARD IGNITION Fuse Holder, Fh49 (FH49)
- STANDARD IGNITION Fuse Block, Fh-14 (FH-14)
- BUYERS PRODUCTS Dump Body-Up Indicator Kit 5 Amp with BL10 Buzzer Light (SK16)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating, 5 PK (BP/ATC-10-RP)
- K-TOOL INTERNATIONAL Maxi Fuse Assortment56PC (KTI-00082)
- GROTE LED Flasher (44891)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- Standard Ignition Automotive Fuses